UT2R2332TCH - MTR Socket 2 Pos 200A Hub Opening Ul GRND Conn

Eaton

  • $712.75 (Each)
  • $712.75 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UT2R2332TCH
Manufacturer
Eaton
Manufacturer's Part Number
UT2R2332TCH
Description
MTR Socket 2 Pos 200A Hub Opening Ul GRND Conn
Meter Socket, 200 A, 14.13 In Overall Height, 24.31 In Overall Width, 5.38 In Overall Length, Top/Bottom Mount, 1 Phase, 5 X 5 Hub Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 250 Kcmil Wire Size, Overhead/Underground Feed, 35 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116064083 / 00782116064083
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$712.75 (Each)
Resources
Other Links
 
 
UT2R2332TCH - Other
 
UT2R2332TCH - Other
 
UT2R2332TCH - Other
 
UT2R2332TCH - Other
 
UT2R2332TCH - Other
 
UT2R2332TCH - Other
Brochures
 
 
UT2R2332TCH - Brochure
Images
 
 
UT2R2332TCH - Large Image
 
UT2R2332TCH - Large Image
 
UT2R2332TCH - Large Image
 
UT2R2332TCH - Large Image
 
UT2R2332TCH - Large Image
 
UT2R2332TCH - Large Image
 
UT2R2332TCH - Large Image
Attachments
 
 
UT2R2332TCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Number of Wires
3
Wire Size
#8 AWG to 250 kcmil
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Dimensions and Weight
Overall Length
5.38 in
Descriptions
Description
MTR SOCKET 2 POS 200A HUB OPENING UL GRND CONN
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 14.13 in Overall Height, 24.31 in Overall Width, 5.38 in Overall Length, Top/Bottom Mount, 1 Phase, 5 x 5 Hub Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 AWG to 250 kcmil Wire Size, Overhead/UnderGround Feed, 35 lb
Features
Eaton meter socket, Multi position commercial or resi service, 200A, Over/under, 5x5 inch hub open, #6-350 kcmil, 4-jaw, 1-ph, #8-250 AWG, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 600V, #8 AWG to 250 kcmil, UG
extra long description
ETN UT2R2332TCH MtrSkt,200A,Ringles
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
14.13 in
Overall Width
24.31 in
Mounting Type
Top/Bottom Mount
Hub Type
5 x 5 Hub Opening
Number of Jaws
4
package quantity
1 ct
Made in USA
yes
feed type
Overhead/underground
Standards Met
Ul Listed
dimensions
5.3800 IN X 24.3100 IN X 14.1300 IN
Manufacturer Information
Manufacturers Part Number
UT2R2332TCH
Brand
Eaton Corp
GTIN
00782116064083
UPC
782116064083
Taxonomies, Classifications, and Categories
Type
Meter socket
Category Description
Meter Sockets
Packaging
Weight
35 lb
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat