UT4R2352TCH - MTR SKT 4 Position 200A Hub Opening Ul GRND Conn

Eaton

  • $1814.90 (Each)
  • $1,814.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UT4R2352TCH
Manufacturer
Eaton
Manufacturer's Part Number
UT4R2352TCH
Description
MTR SKT 4 Position 200A Hub Opening Ul GRND Conn
Eaton Meter Socket, Multi Position Commercial or Resi Service, 200A, Over/Under, 5X5 Inch Hub Open, #1/0-500 Kcmil, 4-Jaw, 1-PH, #8-250 Kcmil, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Ganged Meter Sockets Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116016693 / 00782116016693
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,814.90 (Each)
Resources
Attachments
 
 
UT4R2352TCH - Specification Sheet
Other Links
 
 
UT4R2352TCH - Other
 
UT4R2352TCH - Other
 
UT4R2352TCH - Other
 
UT4R2352TCH - Other
 
UT4R2352TCH - Other
 
UT4R2352TCH - Other
 
UT4R2352TCH - Other
Brochures
 
 
UT4R2352TCH - Brochure
Images
 
 
UT4R2352TCH - Large Image
 
UT4R2352TCH - Large Image
 
UT4R2352TCH - Large Image
 
UT4R2352TCH - Large Image
 
UT4R2352TCH - Large Image
 
UT4R2352TCH - Large Image
 
UT4R2352TCH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Description
MTR SKT 4 POSITION 200A HUB OPENING UL GRND CONN
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, Multi position commercial or resi service, 200A, Over/under, 5x5 inch hub open, #1/0-500 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh/Ug, 4-Gang
extra long description
ETN UT4R2352TCH MtrSkt,200A,Ringles
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 40.6300 IN X 14.1300 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
UT4R2352TCH
GTIN
00782116016693
UPC
782116016693
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat