UTE4213BCH - SNG Posit SKT 200A Ringless W/ Lever Bypass Ul GRN

Eaton

  • $2027.88 (Each)
  • $2,027.88 (Each)

In-Stock: 21 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTE4213BCH
Manufacturer
Eaton
Manufacturer's Part Number
UTE4213BCH
Description
SNG Posit SKT 200A Ringless W/ Lever Bypass Ul GRN
Meter Socket, 200 A, 19 In Overall Height, 4.94 In Overall Length, 3-5/16 Inch Hub Open Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 25 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685351087 / 00786685351087
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,027.88 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Tech Bulletins
 
 
UTE4213BCH - Tech Bulletin
Other Links
 
 
UTE4213BCH - Other
 
UTE4213BCH - Other
 
UTE4213BCH - Other
 
UTE4213BCH - Other
 
UTE4213BCH - Other
 
UTE4213BCH - Other
 
UTE4213BCH - Other
Brochures
 
 
UTE4213BCH - Brochure
Attachments
 
 
UTE4213BCH - Specification Sheet
Images
 
 
UTE4213BCH - Small Image
 
UTE4213BCH - Large Image
 
UTE4213BCH - Large Image
 
UTE4213BCH - Large Image
 
UTE4213BCH - Large Image
 
UTE4213BCH - Large Image
 
UTE4213BCH - Large Image
 
UTE4213BCH - Large Image
Specifications Sheets
 
 
UTE4213BCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Current Rating
200 A
Number Of Phases
1
Number Of Wires
3
Phase
1
Voltage Rating
600 V ac/dc
Dimensions and Weight
Overall Length
4.94 in
Descriptions
Description
SNG POSIT SKT 200A RINGLESS W/ LEVER BYPASS UL GRN
Extra Long Description
ETN UTE4213BCH MtrSkt,200A,Ringless
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Meter Socket, 200 A, 19 in Overall Height, 4.94 in Overall Length, 3-5/16 Inch Hub Open Hub, 1 Phase, 13 in Overall Width, 4 Jaws, 3 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 25 lb
Product Type
Meter Socket
Short Description
Meter Socket, 200 A, 3-5/16 Inch Hub Open, 1 PH
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Socket
Bypass Type
Lever Bypass
Dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Feed Type
Top/bottom
Hub Type
3-5/16 Inch Hub Open
Made In USA
yes
Number Of Jaws
4
Overall Height
19 in
Overall Width
13 in
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTE4213BCH
GTIN
00786685351087
UPC
786685351087
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
25 lb
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

* All prices subject to change.

Begin Live Chat