UTE4213ZCH - 200A MTR Socket 4 Term Oh/Ug Large to Small Hub Ad

Eaton

  • $475.79 (Each)
  • $475.79 (Each)
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
UTE4213ZCH
Manufacturer
Eaton
Manufacturer's Part Number
UTE4213ZCH
Description
200A MTR Socket 4 Term Oh/Ug Large to Small Hub Ad
Meter Socket, 200 A, 19 In Overall Height, 4.94 In Overall Length, 5 X 5 Hub Opening With Adapter Plate Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685351117 / 00786685351117
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$475.79 (Each)
Resources
Images
 
 
UTE4213ZCH - Small Image
 
UTE4213ZCH - Large Image
 
UTE4213ZCH - Large Image
 
UTE4213ZCH - Large Image
 
UTE4213ZCH - Large Image
 
UTE4213ZCH - Large Image
 
UTE4213ZCH - Large Image
 
UTE4213ZCH - Large Image
Attachments
 
 
UTE4213ZCH - Specification Sheet
Brochures
 
 
UTE4213ZCH - Brochure
Tech Bulletins
 
 
UTE4213ZCH - Tech Bulletin
Other Links
 
 
UTE4213ZCH - Other
 
UTE4213ZCH - Other
 
UTE4213ZCH - Other
 
UTE4213ZCH - Other
 
UTE4213ZCH - Other
 
UTE4213ZCH - Other
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
600 V ac
Current Rating
200 A
Number of Phases
1
Number of Wires
3
amperage rating
200A
Phase
Single-phase
Dimensions and Weight
Overall Length
4.94 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 19 in Overall Height, 4.94 in Overall Length, 5 x 5 Hub Opening With Adapter Plate Hub, 1 Phase, 13 in Overall Width, 4 Jaws, 3 Wires, 600 V ac, Lever Bypass, Top/Bottom Feed, 25 lb
Features
Eaton meter socket, Comm, 200A, Over/under, Large to small hub adapter, #6-350 kcmil, 4-jaw, 1-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 5x5 Hub Opening With Adapter Plate, 1 PH
Description
200A MTR SOCKET 4 TERM OH/UG LARGE TO SMALL HUB AD
extra long description
ETN UTE4213ZCH MtrSkt,200A,Ringless
Also Known As...
Meter Box
Meter Socket
Additional Information
Bypass Type
Lever Bypass
accessory type
Meter Socket
Overall Height
19 in
Hub Type
5 x 5 Hub Opening With Adapter Plate
Overall Width
13 in
Number of Jaws
4
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTE4213ZCH
GTIN
00786685351117
UPC
786685351117
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
25 lb
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat