UTE5213CCH - 200A 5 Term Lever Bypass Oh/Ug Hub Cover Plate

Eaton

  • $337.56 (Each)
  • $337.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTE5213CCH
Manufacturer
Eaton
Manufacturer's Part Number
UTE5213CCH
Description
200A 5 Term Lever Bypass Oh/Ug Hub Cover Plate
Meter Socket, 200 A, 3-5/16 Inch Hub Cover Plate Hub, 1 Phase, 5 Jaws, 3 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 26 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685271361 / 00786685271361
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$337.56 (Each)
Resources
Images
 
 
UTE5213CCH - Small Image
 
UTE5213CCH - Large Image
 
UTE5213CCH - Large Image
 
UTE5213CCH - Large Image
 
UTE5213CCH - Large Image
 
UTE5213CCH - Large Image
Attachments
 
 
UTE5213CCH - Specification Sheet
Brochures
 
 
UTE5213CCH - Brochure
Tech Bulletins
 
 
UTE5213CCH - Tech Bulletin
Other Links
 
 
UTE5213CCH - Other
 
UTE5213CCH - Other
 
UTE5213CCH - Other
 
UTE5213CCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Number of Wires
3
Voltage Rating
600 V ac
amperage rating
200A
Phase
Single-phase
Descriptions
Description
200A 5 TERM LEVER BYPASS OH/UG HUB COVER PLATE
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 3-5/16 Inch Hub Cover Plate Hub, 1 Phase, 5 Jaws, 3 Wires, 600 V ac, Lever Bypass, Top/Bottom Feed, 26 lb
Features
Eaton meter socket, Comm, 200A, Over/under, 3-5/16 inch hub cover plate, #6-350 kcmil, 5-jaw, 1-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, Three-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 3-5/16 Inch Hub Cover Plate, 1 PH
extra long description
ETN UTE5213CCH MtrSkt,200A,Ringless
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Hub Type
3-5/16 Inch Hub Cover Plate
Number of Jaws
5
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Manufacturers Part Number
UTE5213CCH
Brand
Eaton Corp
GTIN
00786685271361
UPC
786685271361
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
26 lb
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat