UTE7213TCH - 200A 3 PH 7 Term Meter Socket Large Hub Opening

Eaton

  • $490.40 (Each)
  • $490.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTE7213TCH
Manufacturer
Eaton
Manufacturer's Part Number
UTE7213TCH
Description
200A 3 PH 7 Term Meter Socket Large Hub Opening
Meter Socket, 200 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685351261 / 00786685351261
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$490.40 (Each)
Resources
Images
 
 
UTE7213TCH - Small Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
Attachments
 
 
UTE7213TCH - Specification Sheet
Brochures
 
 
UTE7213TCH - Brochure
Tech Bulletins
 
 
UTE7213TCH - Tech Bulletin
Other Links
 
 
UTE7213TCH - Other
 
UTE7213TCH - Other
 
UTE7213TCH - Other
 
UTE7213TCH - Other
 
UTE7213TCH - Other
 
UTE7213TCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
3
Number of Wires
4
Voltage Rating
600 V ac
amperage rating
200A
Phase
Three-phase
Descriptions
Description
200A 3 PH 7 TERM METER SOCKET LARGE HUB OPENING
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 5 x 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V ac, Lever Bypass, Top/Bottom Feed, 25 lb
Features
Eaton meter socket, Comm, 200A, Over/under, 5x5 inch hub open, #6-350 kcmil, 7-jaw, 3-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, Four-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 5x5 Inch Hub Open, 3 PH, OH/UG, 4 Wire
extra long description
ETN UTE7213TCH MtrSkt,200A,Ringless
Also Known As...
Meter Box
Meter Socket
Additional Information
accessory type
Meter Socket
Hub Type
5 x 5 Inch Hub Open
Number of Jaws
7
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTE7213TCH
GTIN
00786685351261
UPC
786685351261
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
25 lb
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat