UTRS101CE - Ringless 125A Meter Socket

Eaton

  • $301.40 (Each)
  • $301.40 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UTRS101CE
Manufacturer
Eaton
Manufacturer's Part Number
UTRS101CE
Description
Ringless 125A Meter Socket
Eaton Meter Socket, 1-Pos Resi Service, 125A, Over, 3-5/16 Inch Hub Cover Plate, #8-2/0 Awg, 4-Jaw, 1-Phase, #8-2/0 Awg, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Categories
Single Meter Sockets - Residential Single Meter Socke
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685217727 / 00786685217727
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$301.40 (Each)
Resources
Images
 
 
UTRS101CE - Small Image
 
UTRS101CE - Large Image
 
UTRS101CE - Large Image
 
UTRS101CE - Large Image
 
UTRS101CE - Large Image
Attachments
 
 
UTRS101CE - Specification Sheet
Brochures
 
 
UTRS101CE - Brochure
Tech Bulletins
 
 
UTRS101CE - Tech Bulletin
Other Links
 
 
UTRS101CE - Other
 
UTRS101CE - Other
 
UTRS101CE - Other
 
UTRS101CE - Other
Features
amperage rating
125A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
extra long description
ETN UTRS101CE Ringless 125A Meter S
Description
RINGLESS 125A METER SOCKET
Long Description
Eaton meter socket, 1-pos resi service, 125A, Over, 3-5/16 inch hub cover plate, #8-2/0 AWG, 4-jaw, 1-phase, #8-2/0 AWG, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Product Type
Ringless 125A Meter Socket
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
3.6100 IN X 8.2200 IN X 11.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UTRS101CE
GTIN
00786685217727
UPC
786685217727
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

false