UTRS202NCH - 1P 200A Ringless Socket Oh Only With 2 Inch Hub

Eaton

  • $462.21 (Each)
  • $462.21 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTRS202NCH
Manufacturer
Eaton
Manufacturer's Part Number
UTRS202NCH
Description
1P 200A Ringless Socket Oh Only With 2 Inch Hub
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over, 2 Inch Bolt-On Hub, #8-250 Kcmil, 4-Jaw, 1-PH, #8-250 Kcmil, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114110607 / 00782114110607
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.21 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
UTRS202NCH - Small Image
 
UTRS202NCH - Large Image
 
UTRS202NCH - Large Image
 
UTRS202NCH - Large Image
Attachments
 
 
UTRS202NCH - Specification Sheet
Brochures
 
 
UTRS202NCH - Brochure
Tech Bulletins
 
 
UTRS202NCH - Tech Bulletin
Other Links
 
 
UTRS202NCH - Other
 
UTRS202NCH - Other
 
UTRS202NCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
Voltage Rating
600 V
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
1P 200A RINGLESS SOCKET OH ONLY WITH 2 INCH HUB
Long Description
Eaton meter socket, 1-pos resi service, 200A, Over, 2 inch bolt-on hub, #8-250 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh
extra long description
ETN UTRS202NCH MtrSkt,200A,Ringless
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.3600 IN X 8.0000 IN X 14.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTRS202NCH
GTIN
00782114110607
UPC
782114110607
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Prosper
1 View Store

* All prices subject to change.

Begin Live Chat