UTRS223AFLCH - 200A 1P Meter Socket ST Ground Connection #350 KCM

Eaton

  • $324.95 (Each)
  • $324.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTRS223AFLCH
Manufacturer
Eaton
Manufacturer's Part Number
UTRS223AFLCH
Description
200A 1P Meter Socket ST Ground Connection #350 KCM
Eaton Meter Socket, 1-Pos Resi Service, 200A, Under, Solid Top, 4-Jaw, 1-PH, #8-350 Kcmil, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786680191541 / 00786680191541
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.95 (Each)
Resources
Images
 
 
UTRS223AFLCH - Large Image
Attachments
 
 
UTRS223AFLCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
200A 1P METER SOCKET ST GROUND CONNECTION #350 KCM
Long Description
Eaton meter socket, 1-pos resi service, 200A, Under, Solid top, 4-jaw, 1-ph, #8-350 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Special Features
MEG Approved
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Ug
extra long description
ETN UTRS223AFLCH MtrSkt,200A,Ringle
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
13.0000 IN X 13.0000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UTRS223AFLCH
GTIN
00786680191541
UPC
786680191541
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat