ECN5612CACP6R4 - Size 1 480V Pump Panel - No Overload Relay

CHP

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5612CACP6R4
Manufacturer's Part Number
N/A
Description
Size 1 480V Pump Panel - No Overload Relay
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SIZE 1 480V PUMP PANEL - NO OVERLOAD RELAY
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECN5612CACP6R4.
Jump To:

Similar Items

Similar items are close alternatives to ECN5612CACP6R4, though they may not be 100% alike.

SZ 1 480V O/L Range 6.4 - 32.0 Amps
  • Our Part #: N5412CACP6R61E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ECN5412CAC-P6R61/E
  • Manufacturer: CHP
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
N5412CACP6R61E - Eaton: Non-Edi Only

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat