2NK100 - 200% Neutral For 100A Panelboard

Eaton

  • $71.35 (Each)
  • $71.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2NK100
Manufacturer
Eaton
Manufacturer's Part Number
2NK100
Description
200% Neutral For 100A Panelboard
Eaton Pow-R-Xpress Panelboard, 200% Neutral For 100A Panelboard
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685437439 / 00786685437439
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.35 (Each)
Resources
Other Links
 
 
2NK100 - Other
 
2NK100 - Other
 
2NK100 - Other
 
2NK100 - Other
 
2NK100 - Other
Brochures
 
 
2NK100 - Brochure
Attachments
 
 
2NK100 - Specification Sheet
Images
 
 
2NK100 - Large Image
 
2NK100 - Large Image
 
2NK100 - Large Image
 
2NK100 - Large Image
 
2NK100 - Large Image
 
2NK100 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase, three-phase
Descriptions
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
200% Neutral For 100A Panelboard
Description
200% NEUTRAL FOR 100A PANELBOARD
extra long description
ETN 2NK100 200% Neutral for 100A Pa
Long Description
Eaton Pow-R-Xpress panelboard, 200% neutral for 100a panelboard
Special Features
PRL1X/2X - PRL1A/2A
Additional Information
media
Yes
dimensions
14.5000 IN X 6.2500 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
2NK100
Brand
Eaton
GTIN
00786685437439
UPC
786685437439
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat