2NK225 - 200% Neutral For 225A Panelboard

Eaton

  • $81.87 (Each)
  • $81.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2NK225
Manufacturer
Eaton
Manufacturer's Part Number
1C96652G02
Description
200% Neutral For 225A Panelboard
Eaton Pow-R-Xpress Panelboard, 200% Neutral For 225A Panelboard
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685436999 / 00786685436999
Weight per unit
7.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.87 (Each)
Resources
Other Links
 
 
2NK225 - Other
 
2NK225 - Other
 
2NK225 - Other
 
2NK225 - Other
 
2NK225 - Other
Brochures
 
 
2NK225 - Brochure
Attachments
 
 
2NK225 - Specification Sheet
Images
 
 
2NK225 - Large Image
 
2NK225 - Large Image
 
2NK225 - Large Image
 
2NK225 - Large Image
 
2NK225 - Large Image
 
2NK225 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase, three-phase
Descriptions
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
200% Neutral For 225A Panelboard
Description
200% NEUTRAL FOR 225A PANELBOARD
extra long description
ETN 2NK225 200% Neutral for 225A Pa
Special Features
PRL1X/2X - PRL1A/2A
Long Description
Eaton Pow-R-Xpress panelboard, 200% neutral for 225a panelboard
Additional Information
media
Yes
dimensions
27.0000 IN X 5.0000 IN X 4.1250 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1C96652G02
GTIN
00786685436999
UPC
786685436999
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
7.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat