400ASFBKIT - 400A Pow-R-Stock Panel Sub-Feed-BRKR Kit For 600a

Eaton

  • $38.77 (Each)
  • $38.77 (Each)

  • $193.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
400ASFBKIT
Manufacturer
Eaton
Manufacturer's Part Number
400ASFBKIT
Description
400A Pow-R-Stock Panel Sub-Feed-BRKR Kit For 600a
Eaton, Sub-Feed Breaker Kit, Stock Panel Sub-Feed Breaker Kit
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685987453 / 00786685987453
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.77 (Each)
Standard Packaging
$193.85 (Per 5)
Resources
Images
 
 
400ASFBKIT - Small Image
 
400ASFBKIT - Large Image
 
400ASFBKIT - Large Image
 
400ASFBKIT - Video
Attachments
 
 
400ASFBKIT - Specification Sheet
Other Links
 
 
400ASFBKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
600A
Descriptions
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
400A POW-R-STOCK PANEL SUB-FEED-BRKR KIT FOR 600A
Product Type
400A PRS PNBD SFB Kit For 600A PNBD
extra long description
ETN 400ASFBKIT 400A PRS Pnbd SFB KI
Long Description
Eaton, sub-feed breaker kit, stock panel sub-feed breaker kit
Additional Information
media
Yes
dimensions
12.0000 IN X 10.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
400ASFBKIT
Brand
Eaton
GTIN
00786685987453
UPC
786685987453
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Accessory
Packaging
Weight per each
16
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat