BAB1040 - Type Bab Circuit BRKR 1P 40AMP, 40C, 120/240V, 10, 000

Eaton

  • $50.13 (Each)
  • $50.13 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BAB1040
Manufacturer
Eaton
Manufacturer's Part Number
BAB1040
Description
Type Bab Circuit BRKR 1P 40AMP, 40C, 120/240V, 10, 000
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Non-Interchangeable, 40A, 10 Kaic, 120/240V
Slang Terms

Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301401 / 00786679301401
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.13 (Each)
Resources
Images
 
 
BAB1040 - Small Image
 
BAB1040 - Large Image
 
BAB1040 - Large Image
 
BAB1040 - Large Image
 
BAB1040 - Video
Attachments
 
 
BAB1040 - Specification Sheet
Brochures
 
 
BAB1040 - Brochure
Other Links
 
 
BAB1040 - Other
 
BAB1040 - Other
 
BAB1040 - Other
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE BAB CIRCUIT BRKR 1P 40AMP,40C,120/240V,10,000
Product Type
Bab BKR, 1P, 40AMP, 40C, 120/240V, 10ka
extra long description
ETN BAB1040 BAB bkr, 1P, 40AMP,40C,
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 40A, 10 kAIC, 120/240V
Additional Information
media
Yes
dimensions
3.6000 IN X 1.2000 IN X 4.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BAB1040
GTIN
00786679301401
UPC
786679301401
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.

false