BAB2020 - BRKR A BAB2020~1230C41G12~1230C41G02~BRKR A

Eaton

  • $92.03 (Each)
  • $92.03 (Each)

Availability: In Stock Locally
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
BAB2020
Manufacturer
Eaton
Manufacturer's Part Number
BAB2020
Description
BRKR A BAB2020~1230C41G12~1230C41G02~BRKR A
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, Switching Neutral, 20 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302200 / 00786679302200
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.03 (Each)
Resources
360 Images
 
 
BAB2020 - 360 Image
Images
 
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
Large Image - Large Image
Attachments
 
 
BAB2020 - Specification Sheet
Other Links
 
 
BAB2020 - Other
 
BAB2020 - Other
 
BAB2020 - Other
Brochures
 
 
BAB2020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
BRKR A BAB2020~1230C41G12~1230C41G02~BRKR A
Product Type
20A, 2 Pole Circuit Breaker, Pow-R-Line
extra long description
ETN BAB2020 20A, 2 pole circuit bre
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting, Switching neutral,20 A,10 kAIC,Two-pole,120/240 V,Non-Interchangeable,Q7,BAB
Special Features
Bolt-on mountingSwitching neutral
Additional Information
dimensions
2.9060 IN X 2.0000 IN X 2.9060 IN
Manufacturer Information
Manufacturers Part Number
BAB2020
Brand
Eaton
GTIN
00786679302200
UPC
786679302200
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BAB2020.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB2020.

Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V Ac, 3.5 In Overall He...
  • Our Part #: BAB2020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB2020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,104.36) ·
BAB2020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$92.03

Each

QTY:
Each
Add
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB2020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB2020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.03) ·
BAB2020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$92.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB2020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2020 Eaton 00786679302200
BAB2020I Eaton 00782114312667
CHB220 Eaton 00782113112435
CUHBAB2020 Eaton n/a
GTHQB2120 GENERAL ELECTRIC n/a
THQB2120 GENERAL ELECTRIC 00783164012248
1H885 WW GRAINGER n/a
B220 ITE n/a
BQ2B020 ITE n/a
QOB220 Schneider Electric 00785901416869
BQ2B020 Siemens 00783643102415

* All prices subject to change.

Begin Live Chat