BAB2035 - BAB2035 BRKR A

Eaton

  • $146.81 (Each)
  • $146.81 (Each)

  • $1,761.72 (Per 12)
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
BAB2035
Manufacturer
Eaton
Manufacturer's Part Number
BAB2035
Description
BAB2035 BRKR A
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302354 / 00786679302354
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.81 (Each)
Standard Packaging
$1,761.72 (Per 12)
Resources
Images
 
 
BAB2035 - Small Image
 
BAB2035 - Large Image
 
BAB2035 - Large Image
 
BAB2035 - Large Image
 
BAB2035 - Large Image
 
BAB2035 - Large Image
 
BAB2035 - Large Image
360 Images
 
 
BAB2035 - 360 Image
Attachments
 
 
BAB2035 - Specification Sheet
Brochures
 
 
BAB2035 - Brochure
Other Links
 
 
BAB2035 - Other
 
BAB2035 - Other
 
BAB2035 - Other
 
BAB2035 - Other
 
BAB2035 - Other
 
BAB2035 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
extra long description
ETN BAB2035 35A, 2 pole circuit bre
Description
BAB2035 BRKR A
Product Type
35A, 2 Pole Circuit Breaker, Pow-R-Line
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35A, BAB type, 10 kAIC, Bolt-on mounting, Two-pole, Non-Interchangeable, 120/240V
Special Features
Bolt-on mounting
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
BAB2035
Brand
Eaton
GTIN
00786679302354
UPC
786679302354
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.65
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat