BAB3090H - BAB3090H BKR A

Eaton

  • $414.21 (Each)
  • $414.21 (Each)

  • $3,313.68 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB3090H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3090H
Description
BAB3090H BKR A
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303900 / 00786679303900
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$414.21 (Each)
Standard Packaging
$3,313.68 (Per 8)
Resources
Images
 
 
BAB3090H - Small Image
 
BAB3090H - Large Image
 
BAB3090H - Large Image
 
BAB3090H - Large Image
 
BAB3090H - Video
Attachments
 
 
BAB3090H - Specification Sheet
Brochures
 
 
BAB3090H - Brochure
Other Links
 
 
BAB3090H - Other
 
BAB3090H - Other
 
BAB3090H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 V - 240 V
interrupt rating
10
Poles
3
Descriptions
Description
BAB3090H BKR A
Product Type
Thermal-Magnetic Circuit Breaker, 90a
extra long description
ETN BAB3090H Thermal-Magnetic Circu
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 90A, BAB type, 10 kAIC, Bolt-on mounting, Three-pole, Non-Interchangeable, 240V
Special Features
Bolt-on mounting
Additional Information
media
Yes
dimensions
3.5000 IN X 3.0000 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BAB3090H
GTIN
00786679303900
UPC
786679303900
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.95
Carton
1
Package
8
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat