BKD2F200 - Eaton MCB Kit, PDD2XF Universal, 200a

Eaton

  • $791.50 (Each)
  • $791.50 (Each)

In-Stock: 83 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKD2F200
Manufacturer
Eaton
Manufacturer's Part Number
BKD2F200
Description
Eaton MCB Kit, PDD2XF Universal, 200a
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XF Convertible, 200a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689362690 / 00786689362690
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$791.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
83
Resources
Attachments
 
 
BKD2F200 - Specification Sheet
Images
 
 
BKD2F200 - Small Image
 
BKD2F200 - Large Image
 
BKD2F200 - Video
Other Links
 
 
BKD2F200 - Other
Brochures
 
 
BKD2F200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1;3
amperage rating
200
Descriptions
Description
EATON MCB KIT, PDD2XF UNIVERSAL, 200A
Product Type
Eaton PRX MCB Kit, PDD2XF Convert, 200a
extra long description
ETN BKD2F200 Eaton PRX MCB KIT, PD
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XF CONVERTIBLE, 200A
Additional Information
media
Yes
dimensions
6.0000 IN X 4.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKD2F200
GTIN
00786689362690
UPC
786689362690
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat