BKFD100T - Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Top

Eaton

  • $537.20 (Each)
  • $537.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BKFD100T
Manufacturer
Eaton
Manufacturer's Part Number
BKFD100T
Description
Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Top
Eaton Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Top Mounting
Slang Terms

Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009658 / 00786687009658
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$537.20 (Each)
Resources
Images
 
 
BKFD100T - Small Image
 
BKFD100T - Large Image
 
BKFD100T - Video
Attachments
 
 
BKFD100T - Specification Sheet
Features
Voltage Rating
480 V
Descriptions
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 100A FD TOP
Product Type
MCB/SFB Kit 480V 1_3PH 100A FD Top MNT
extra long description
ETN BKFD100T MCB/SFB KIT 480V 1_3PH
Long Description
Eaton MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 100A FD TOP MOUNTING
Additional Information
media
Yes
dimensions
3.9000 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BKFD100T
GTIN
00786687009658
UPC
786687009658
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for BKFD100T.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds