BKG3G400 - PRX MCB Kit PDG33G 400A 480V 35KAIC Convertible

Eaton

  • $1531.32 (Each)
  • $1,531.32 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKG3G400
Manufacturer
Eaton
Manufacturer's Part Number
BKG3G400
Description
PRX MCB Kit PDG33G 400A 480V 35KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XG Convertible, 400a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689362591 / 00786689362591
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,531.32 (Each)
Resources
Attachments
 
 
BKG3G400 - Specification Sheet
Images
 
 
BKG3G400 - Large Image
 
BKG3G400 - Video
Brochures
 
 
BKG3G400 - Brochure
Other Links
 
 
BKG3G400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400A
Phase
Single-phase, three-phase
Descriptions
Description
PRX MCB KIT PDG33G 400A 480V 35KAIC CONVERTIBLE
Product Type
Eaton PRX MCB Kit, PDG3XG Convert, 400a
extra long description
ETN BKG3G400 Eaton PRX MCB KIT, PD
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XG CONVERTIBLE, 400A
Additional Information
dimensions
22.0000 IN X 9.0000 IN X 5.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKG3G400
GTIN
00786689362591
UPC
786689362591
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
standard
UL 67,NEMA Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat