BKKD350T - Main BKR Kit 480V Max 1 / 3PH 350A KD Top Mounting

Eaton

  • $1429.16 (Each)
  • $1,429.16 (Each)
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
BKKD350T
Manufacturer
Eaton
Manufacturer's Part Number
BKKD350T
Description
Main BKR Kit 480V Max 1 / 3PH 350A KD Top Mounting
Eaton Main BKR Kit 480V Max 1 or 3PH 350A KD Top Mounting
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009948 / 00786687009948
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,429.16 (Each)
Resources
Images
 
 
BKKD350T - Large Image
 
BKKD350T - Small Image
 
BKKD350T - Video
Attachments
 
 
BKKD350T - Specification Sheet
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
480 V
Descriptions
Description
MAIN BKR KIT 480V MAX 1 / 3PH 350A KD TOP MOUNTING
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
Main BKR Kit 480V 1_3PH 350A KD Top MNT
extra long description
ETN BKKD350T MAIN BKR KIT 480V 1_3P
Long Description
Eaton MAIN BKR KIT 480V MAX 1 OR 3PH 350A KD TOP MOUNTING
Additional Information
media
Yes
dimensions
5.5000 IN X 5.5000 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKKD350T
GTIN
00786687009948
UPC
786687009948
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BKKD350T.
Jump To:

Similar Items

Similar items are close alternatives to BKKD350T, though they may not be 100% alike.

Eaton Pow-R-Stock Series Main Circuit Breaker Kit, KD Circuit BKR Type, Top and ...
  • Our Part #: BKKD350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BKKD350
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,445.85) ·
BKKD350 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,445.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat