EZB2090RBS - Ez Box Stocking 20 Wide X 90 High

Eaton

  • $22.50 (Each)
  • $22.50 (Each)

  • $135.00 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZB2090RBS
Manufacturer
Eaton
Manufacturer's Part Number
EZB2090RBS
Description
Ez Box Stocking 20 Wide X 90 High
Panelboard Box, 90.00 In Overall Height, Vertical Mount, 20 In Overall Width, 5.75 In Overall Depth
Slang Terms

Suggest a New Term
Categories
Lighting Panelboards - Lighting Panelboard Boxes Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
782116895977 / 00782116895977
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.50 (Each)
Standard Packaging
$135.00 (Per 6)
Resources
Other Links
 
 
EZB2090RBS - Other
Brochures
 
 
EZB2090RBS - Brochure
Attachments
 
 
EZB2090RBS - Specification Sheet
Specifications Sheets
 
 
EZB2090RBS - Specification Sheet
Images
 
 
EZB2090RBS - Large Image
 
EZB2090RBS - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Panelboard Box
Long Description
Panelboard Box, 90.00 in Overall Height, Vertical Mount, 20 in Overall Width, 5.75 in Overall Depth
Short Description
Panelboard Box, 0.00 in;2286 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Vertical Mount
Description
EZ BOX STOCKING 20 WIDE X 90 HIGH
extra long description
ETN EZB2090RBS EZ Box Stocking 20 w
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
accessory type
Panelboard Box
Overall Depth
5.75 in;146.1 mm
Made in USA
yes
Overall Height
90.00 in;2286 mm
Mounting Type
Vertical Mount
for use with
Lighting
Overall Width
20 in;508.0 mm
dimensions
90.0000 IN X 20.0000 IN X 6.5000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EZB2090RBS
GTIN
00782116895977
UPC
782116895977
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat