EZT2036F - Ez Trim Flush Unvented For 20"W X 36"H Box WEM2 Ke

Eaton

  • $111.72 (Each)
  • $111.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZT2036F
Manufacturer
Eaton
Manufacturer's Part Number
EZT2036F
Description
Ez Trim Flush Unvented For 20"W X 36"H Box WEM2 Ke
Eaton Pow-R-Xpress Ez Trim Flush Unvented For 20"W X 36"H Box WEM2 Keyed
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Fronts & Trims Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782116934195 / 00782116934195
Weight per unit
31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.72 (Each)
Resources
Images
 
 
EZT2036F - Small Image
 
EZT2036F - Large Image
 
EZT2036F - Large Image
 
EZT2036F - Large Image
 
EZT2036F - Large Image
 
EZT2036F - Video
Attachments
 
 
EZT2036F - Specification Sheet
Brochures
 
 
EZT2036F - Brochure
Other Links
 
 
EZT2036F - Other
 
EZT2036F - Other
 
EZT2036F - Other
 
EZT2036F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
EZ TRIM FLUSH UNVENTED FOR 20"W X 36"H BOX WEM2 KE
Product Type
Ez Trim, F, Unvent 20WX36H WEM2 Keyed
extra long description
ETN EZT2036F EZ TRIM,F,UNVENT 20WX3
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Special Features
Pow-R-Xpress
Long Description
Eaton Pow-R-Xpress EZ trim flush unvented for 20"W X 36"H box WEM2 Keyed
Additional Information
media
Yes
dimensions
38.0000 IN X 20.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
EZT2036F
Brand
Eaton
GTIN
00782116934195
UPC
782116934195
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
31
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat