EZT2090S - Ez Trim Surface Unvented For 20"W X 90"H Box Wem2

Eaton

  • $395.91 (Each)
  • $395.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZT2090S
Manufacturer
Eaton
Manufacturer's Part Number
EZT2090S
Description
Ez Trim Surface Unvented For 20"W X 90"H Box Wem2
Eaton Pow-R-Xpress Ez Trim Surface Unvented For 20"W X 90"H Box WEM2 Keyed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786685355412 / 00786685355412
Weight per unit
370 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$395.91 (Each)
Resources
Images
 
 
EZT2090S - Large Image
 
EZT2090S - Large Image
 
EZT2090S - Large Image
 
EZT2090S - Large Image
 
EZT2090S - Video
Other Links
 
 
EZT2090S - Other
 
EZT2090S - Other
 
EZT2090S - Other
 
EZT2090S - Other
Brochures
 
 
EZT2090S - Brochure
Attachments
 
 
EZT2090S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
EZ TRIM SURFACE UNVENTED FOR 20"W X 90"H BOX WEM2
Product Type
Ez Trim, S, Unvent 20WX90H WEM2 Keyed
extra long description
ETN EZT2090S EZ TRIM,S,UNVENT 20WX9
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress EZ trim surface unvented for 20"W X 90"H box WEM2 Keyed
Special Features
Pow-R-Xpress
Additional Information
media
Yes
dimensions
78.0000 IN X 20.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EZT2090S
GTIN
00786685355412
UPC
786685355412
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
370
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat