GHB3015 - Type GHB BRKR 3P 15A 277/480VAC Max 125/250VDC Max

Eaton

  • $390.24 (Each)
  • $390.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHB3015
Manufacturer
Eaton
Manufacturer's Part Number
GHB3015
Description
Type GHB BRKR 3P 15A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 15 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 6.5 In Overall Length, 3.7 In Overall Width
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911259 / 00786679911259
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$390.24 (Each)
Resources
Other Links
 
 
GHB3015 - Other
 
GHB3015 - Other
 
GHB3015 - Other
 
GHB3015 - Other
 
GHB3015 - Other
Images
 
 
GHB3015 - Small Image
 
GHB3015 - Large Image
 
GHB3015 - Large Image
 
GHB3015 - Large Image
 
GHB3015 - Large Image
 
GHB3015 - Video
Attachments
 
 
GHB3015 - Specification Sheet
Brochures
 
 
GHB3015 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Current Rating
15 A
Poles
3
Dimensions and Weight
Overall Length
6.5 in
Descriptions
Product Type
Molded Case Circuit Breaker
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 15A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 15 A, 277/480 VAC;125/250 V dc
Long Description
Molded Case Circuit Breaker, 15 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 6.5 in Overall Length, 3.7 in Overall Width
Description
TYPE GHB BRKR 3P 15A 277/480VAC MAX 125/250VDC MAX
extra long description
ETN GHB3015 GHB CB 3P 15A 277/480VA
Additional Information
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Overall Height
4 in
Overall Width
3.7 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
media
Yes
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHB3015
GTIN
00786679911259
UPC
786679911259
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat