GHB3070 - Type GHB BRKR 3P 70A 277/480VAC Max 125/250VDC Max

Eaton

  • $555.98 (Each)
  • $555.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GHB3070
Manufacturer
Eaton
Manufacturer's Part Number
GHB3070
Description
Type GHB BRKR 3P 70A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 70 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911310 / 00786679911310
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$555.98 (Each)
Resources
Images
 
 
GHB3070 - Small Image
 
GHB3070 - Large Image
 
GHB3070 - Large Image
 
GHB3070 - Large Image
 
GHB3070 - Large Image
 
GHB3070 - Video
Attachments
 
 
GHB3070 - Specification Sheet
Brochures
 
 
GHB3070 - Brochure
Other Links
 
 
GHB3070 - Other
 
GHB3070 - Other
 
GHB3070 - Other
 
GHB3070 - Other
 
GHB3070 - Other
Features
Current Rating
70 A
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Poles
3
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, 70 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 3.8 in Overall Width
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 70A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 70 A, 277/480 VAC;125/250 V dc
Description
TYPE GHB BRKR 3P 70A 277/480VAC MAX 125/250VDC MAX
extra long description
ETN GHB3070 GHB CB 3P 70A 277/480VA
Additional Information
media
Yes
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Overall Height
4 in
Overall Width
3.8 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHB3070
GTIN
00786679911310
UPC
786679911310
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
You must have an account to view stock levels

* All prices subject to change.

false