IS0GR0UND - Insulated/Isolated Ground Bar

Eaton

  • $68.34 (Each)
  • $68.34 (Each)

  • $341.70 (Per 5)
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
IS0GR0UND
Manufacturer
Eaton
Manufacturer's Part Number
ISOGROUND
Description
Insulated/Isolated Ground Bar
Ground Bar, 600 A, 1 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
782116064007 / 00782116064007
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.34 (Each)
Carton
$341.70 (Per 5)
Resources
Attachments
 
 
IS0GR0UND - Specification Sheet
Images
 
 
IS0GR0UND - Large Image
 
IS0GR0UND - Large Image
 
IS0GR0UND - Large Image
 
IS0GR0UND - Video
Brochures
 
 
IS0GR0UND - Brochure
Other Links
 
 
IS0GR0UND - Other
 
IS0GR0UND - Other
 
IS0GR0UND - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
600 A
amperage rating
600A
Descriptions
Product Type
Ground Bar
Long Description
Ground Bar, 600 A, 1 lb
Short Description
Ground Bar for PRL1A, PRL2A, PRL3A, 600 A
Description
INSULATED/ISOLATED GROUND BAR
extra long description
ETN ISOGROUND INSULATED / ISOLATED
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Special Features
PRL1X/2X - PRL1A/2A
Additional Information
accessory type
Ground Bar
for use with
PRL1A;PRL2A;PRL3A
Standards Met
UL 67 Listed;IGCC 4327
Made in USA
yes
media
Yes
dimensions
2.8000 IN X 1.2000 IN X 0.9000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ISOGROUND
GTIN
00782116064007
UPC
782116064007
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight
1 lb
Weight per each
5
Carton
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat