PRL1A1225X42AS - PRL1A Interior No TFL 120/240V 1PH 3W 225A 42 Circ

Eaton

  • $273.88 (Each)
  • $273.88 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1A1225X42AS
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A1225X42AS
Description
PRL1A Interior No TFL 120/240V 1PH 3W 225A 42 Circ
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 120/240V, Single-Phase, 3W, 225A, 42 Circuit, Aluminum Bus, No TFL
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Single Phase Main Lug Power Di Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
782116063949 / 00782116063949
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.88 (Each)
Resources
Images
 
 
PRL1A1225X42AS - Large Image
 
PRL1A1225X42AS - Small Image
 
PRL1A1225X42AS - Video
Other Links
 
 
PRL1A1225X42AS - Other
Brochures
 
 
PRL1A1225X42AS - Brochure
Attachments
 
 
PRL1A1225X42AS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225 A
Phase
Single-phase
Descriptions
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN PRL1A1225X42AS NO TFL 120/240V
Product Type
No TFL 120/240V 1PH 3W 225A 42 Circuit
Description
PRL1A INTERIOR NO TFL 120/240V 1PH 3W 225A 42 CIRC
Long Description
Eaton Pow-R-Stock PRL1A panelboard, Interior, 120/240V, Single-phase, 3W, 225A, 42 circuit, Aluminum bus, No TFL
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
dimensions
3.0000 IN X 1.0000 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL1A1225X42AS
GTIN
00782116063949
UPC
782116063949
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Availability
Status
Inactive
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRL1A1225X42AS.
Jump To:

Similar Items

Similar items are close alternatives to PRL1A1225X42AS, though they may not be 100% alike.

Eaton PRL1X Interior No TFL 120/240 1P 3W 225A 42 CKT Al Bus
  • Our Part #: PRL1X1225X42AS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRL1X1225X42AS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($312.67) ·
PRL1X1225X42AS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$312.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat