PRL1A1225X42CS - PRL1A Interior No TFL 120/240V 1PH 3W 225A 42 Circ

Eaton

  • $416.43 (Each)
  • $416.43 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1A1225X42CS
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A1225X42CS
Description
PRL1A Interior No TFL 120/240V 1PH 3W 225A 42 Circ
PRL1A Interior No TFL 120/240V 1PH 3W 225A 42 Circuit Cu Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Single Phase Main Lug Power Di Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
782116063956 / 00782116063956
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$416.43 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PRL1A1225X42CS - Video
Attachments
 
 
PRL1A1225X42CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PRL1A INTERIOR NO TFL 120/240V 1PH 3W 225A 42 CIRC
Long Description
PRL1A INTERIOR NO TFL 120/240V 1PH 3W 225A 42 CIRCUIT CU BUS
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN PRL1A1225X42CS Eaton Pow-R-Stoc
Product Type
Eaton Pow-R-Stock PRL1A Panelboard
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL1A1225X42CS
GTIN
00782116063956
UPC
782116063956
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Packaging
Weight per each
35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat