PRL1A3100X18C - PRL1A Interior 208Y/120V 3PH 4W 100A 18 Circ

Eaton

  • $340.57 (Each)
  • $340.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1A3100X18C
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A3100X18C
Description
PRL1A Interior 208Y/120V 3PH 4W 100A 18 Circ
PRL1A Interior 208Y/120V 3PH 4W 100A 18 Circ
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009382 / 00786687009382
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$340.57 (Each)
Resources
Images
 
 
PRL1A3100X18C - Small Image
 
PRL1A3100X18C - Large Image
Attachments
 
 
PRL1A3100X18C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Phase
Three-phase
Descriptions
Long Description
PRL1A INTERIOR 208Y/120V 3PH 4W 100A 18 CIRC
extra long description
ETN PRL1A3100X18C PRL1A INTERIOR 20
Description
PRL1A INTERIOR 208Y/120V 3PH 4W 100A 18 CIRC
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
PRL1A Interior 208Y/120V
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
dimensions
3.9000 IN X 1.2000 IN X 4.7000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL1A3100X18C
GTIN
00786687009382
UPC
786687009382
Taxonomies, Classifications, and Categories
Type
PRL1A Panelboard
Category Description
PANELBOARD BOXES & INTERIORS
Availability
Status
Inactive
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat