PRL1A3225X42C - PRL1A Interior 208Y/120V 3PH 4W 225A 42 Circ

Eaton

  • $431.40 (Each)
  • $431.40 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRL1A3225X42C
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A3225X42C
Description
PRL1A Interior 208Y/120V 3PH 4W 225A 42 Circ
Interior, 225 A, 208Y/120 V, 46.99 CM Overall Height, 13.8430 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009436 / 00786687009436
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$431.40 (Each)
Resources
Images
 
 
PRL1A3225X42C - Small Image
 
PRL1A3225X42C - Large Image
 
PRL1A3225X42C - Video
Specifications Sheets
 
 
PRL1A3225X42C - Specification Sheet
Attachments
 
 
PRL1A3225X42C - Specification Sheet
Features
Current Rating
225 A
Voltage Rating
208y/120 V
Number of Phases
3
amperage rating
225 A
Phase
Three-phase
Material, Color, and Finish
Bus Material
Copper
Descriptions
Product Type
Interior
Long Description
Interior, 225 A, 208y/120 V, 46.99 cm Overall Height, 13.8430 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA
Short Description
Interior, 42CKT, 225 A, 3 PH, Copper Bus, 46.99 cm H
Description
PRL1A INTERIOR 208Y/120V 3PH 4W 225A 42 CIRC
extra long description
ETN PRL1A3225X42C 208Y/120V, 3PH, 4
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Special Features
PRL1A
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
Overall Height
46.99 cm
Overall Width
13.8430 cm
Overall Depth
15.24 cm
media
Yes
Manufacturer Information
Manufacturers Part Number
PRL1A3225X42C
Brand
EATON CUTLER-HAMMER
GTIN
00786687009436
UPC
786687009436
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Availability
Status
Inactive
Packaging
Weight
5 lb/EA
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,NEMA Compliant
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds