PRL1A3400X42CS - PRL1A Interior No TFL 208Y/120V 3PH 4W 400A 42 CKT

Eaton

  • $550.49 (Each)
  • $550.49 (Each)
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
PRL1A3400X42CS
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A3400X42CS
Description
PRL1A Interior No TFL 208Y/120V 3PH 4W 400A 42 CKT
Eaton, Interior Circuit, PRL1A No TFL 208Y/120V Cu Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689059491 / 00786689059491
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.49 (Each)
Resources
Images
 
 
PRL1A3400X42CS - Video
Attachments
 
 
PRL1A3400X42CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400A
Phase
Single-phase
Descriptions
Product Type
PRL1A No TFL 208Y/120V Cu Bus
Description
PRL1A INTERIOR NO TFL 208Y/120V 3PH 4W 400A 42 CKT
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN PRL1A3400X42CS PRL1A NO TFL 208
Long Description
Eaton, interior circuit, prl1a no tfl 208y/120v cu bus
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
dimensions
46.0000 IN X 20.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1A3400X42CS
GTIN
00786689059491
UPC
786689059491
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Packaging
Weight per each
44
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRL1A3400X42CS.
Jump To:

Similar Items

Similar items are close alternatives to PRL1A3400X42CS, though they may not be 100% alike.

Eaton PRL1X Interior No TFL 120/208 3P 4W 400A 42 CKT Cu Bus
  • Our Part #: PRL1X3400X42CS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRL1X3400X42CS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($628.44) ·
PRL1X3400X42CS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$628.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat