PRL1X1400X42A - PRL1X Interior 120/240 1P 3W 400A 42 CKT Al Bus

Eaton

  • $352.79 (Each)
  • $352.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1X1400X42A
Manufacturer
Eaton
Manufacturer's Part Number
PRL1X1400X42A
Description
PRL1X Interior 120/240 1P 3W 400A 42 CKT Al Bus
Eaton PRL1X Interior 120/240 1P 3W 400A 42 CKT Al Bus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363000 / 00786689363000
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$352.79 (Each)
Resources
Images
 
 
PRL1X1400X42A - Large Image
 
PRL1X1400X42A - Small Image
 
PRL1X1400X42A - Video
Attachments
 
 
PRL1X1400X42A - Specification Sheet
Brochures
 
 
PRL1X1400X42A - Brochure
Other Links
 
 
PRL1X1400X42A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400A
Descriptions
Description
PRL1X INTERIOR 120/240 1P 3W 400A 42 CKT AL BUS
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
PRL1X 120/240 1P 3W 400A 42CKT Al Bus
extra long description
ETN PRL1X1400X42A PRL1X 120/240 1P
Long Description
Eaton PRL1X INTERIOR 120/240 1P 3W 400A 42 CKT AL BUS
Additional Information
media
Yes
dimensions
61.0000 IN X 15.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1X1400X42A
GTIN
00786689363000
UPC
786689363000
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1X Panelboard
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat