PRL1X3225X60C - PRL1X 120/208V 3PH 4W 225a

Eaton

  • $575.26 (Each)
  • $575.26 (Each)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1X3225X60C
Manufacturer
Eaton
Manufacturer's Part Number
PRL1X3225X60C
Description
PRL1X 120/208V 3PH 4W 225a
Eaton Pow-R-Xpress PRL1X Interior, 120/208V, 3PH 4W, 225A, 60 CKT, Cu Bus, Long Interior
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689671433 / 00786689671433
Weight per unit
95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$575.26 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
PRL1X3225X60C - Small Image
 
PRL1X3225X60C - Large Image
Attachments
 
 
PRL1X3225X60C - Specification Sheet
Brochures
 
 
PRL1X3225X60C - Brochure
Other Links
 
 
PRL1X3225X60C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN PRL1X3225X60C PRL1X, 120/208V,
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
PRL1X, 120/208V, 225A, Cu Bus
Description
PRL1X 120/208V 3PH 4W 225A
Long Description
Eaton Pow-R-Xpress PRL1X INTERIOR, 120/208V, 3PH 4W, 225A, 60 CKT, CU BUS, LONG INTERIOR
Additional Information
dimensions
61.0000 IN X 8.5000 IN X 6.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1X3225X60C
GTIN
00786689671433
UPC
786689671433
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1X Panelboard
Packaging
Weight per each
95
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat