PRL2A3100X18A - PRL2A Interior 480Y/277V 3PH 4W 100A 18 Circuit Cu

Eaton

  • $208.13 (Each)
  • $208.13 (Each)

Availability: Currently Out Of Stock
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
PRL2A3100X18A
Manufacturer
Eaton
Manufacturer's Part Number
PRL2A3100X18A
Description
PRL2A Interior 480Y/277V 3PH 4W 100A 18 Circuit Cu
PRL2A Interior 480Y/277V 3PH 4W 100A 18 Circuit Al Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Main Lug Power Distribution Panelboard Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009443 / 00786687009443
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.13 (Each)
Resources
Images
 
 
PRL2A3100X18A - Small Image
 
PRL2A3100X18A - Large Image
 
PRL2A3100X18A - Video
Specifications Sheets
 
 
PRL2A3100X18A - Specification Sheet
Attachments
 
 
PRL2A3100X18A - Specification Sheet
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
ETN PRL2A3100X18A Eaton Pow-R-Stock
Product Type
Eaton Pow-R-Stock PRL2A Panelboard
Long Description
PRL2A INTERIOR 480Y/277V 3PH 4W 100A 18 CIRCUIT AL BUS
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
PRL2A INTERIOR 480Y/277V 3PH 4W 100A 18 CIRCUIT CU
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL2A3100X18A
GTIN
00786687009443
UPC
786687009443
Taxonomies, Classifications, and Categories
Type
PRL2A Panelboard
Packaging
Weight per each
5