PRL2A3100X18C - PRL2A Interior 480Y/277V 3PH 4W 100A 18 Circuit Cu

Eaton

  • $347.79 (Each)
  • $347.79 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL2A3100X18C
Manufacturer
Eaton
Manufacturer's Part Number
PRL2A3100X18C
Description
PRL2A Interior 480Y/277V 3PH 4W 100A 18 Circuit Cu
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 100A, 18 Circuit, Copper Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009467 / 00786687009467
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$347.79 (Each)
Resources
Images
 
 
PRL2A3100X18C - Small Image
 
PRL2A3100X18C - Large Image
 
PRL2A3100X18C - Large Image
Specifications Sheets
 
 
PRL2A3100X18C - Specification Sheet
Attachments
 
 
PRL2A3100X18C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Phase
Three-phase
Descriptions
Product Type
480Y/277V, 3PH, 4W, 100A, 18 Circuit
Long Description
Eaton Pow-R-Stock PRL2A panelboard, Interior, 480Y/277V, Three-phase, 4W, 100A, 18 circuit, Copper bus
Special Features
PRL1A
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
PRL2A INTERIOR 480Y/277V 3PH 4W 100A 18 CIRCUIT CU
extra long description
ETN PRL2A3100X18C 480Y/277V, 3PH, 4
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
dimensions
0.3000 IN X 8.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL2A3100X18C
GTIN
00786687009467
UPC
786687009467
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2A Panelboard
Availability
Status
Inactive
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat