PRL2A3100X30A - PRL2A Interior 480Y/277V 3PH 4W 100A 30 Circuit Al

Eaton

  • $259.49 (Each)
  • $259.49 (Each)
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
PRL2A3100X30A
Manufacturer
Eaton
Manufacturer's Part Number
PRL2A3100X30A
Description
PRL2A Interior 480Y/277V 3PH 4W 100A 30 Circuit Al
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 100A, 30 Circuit, Aluminum Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009450 / 00786687009450
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.49 (Each)
Resources
Images
 
 
PRL2A3100X30A - Small Image
 
PRL2A3100X30A - Large Image
 
PRL2A3100X30A - Video
Attachments
 
 
PRL2A3100X30A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Phase
Three-phase
Descriptions
Description
PRL2A INTERIOR 480Y/277V 3PH 4W 100A 30 CIRCUIT AL
extra long description
ETN PRL2A3100X30A 480Y/277V, 3PH, 4
Product Type
480Y/277V, 3PH, 4W, 100A, 30 Circuit
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Stock PRL2A panelboard, Interior, 480Y/277V, Three-phase, 4W, 100A, 30 circuit, Aluminum bus
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
dimensions
3.0000 IN X 1.0000 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
PRL2A3100X30A
Brand
EATON CUTLER-HAMMER
GTIN
00786687009450
UPC
786687009450
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2A Panelboard
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRL2A3100X30A.
Jump To:

Cross Referenced

These items are similar to PRL2A3100X30A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PRL2A3100X30A Eaton 00786687009450
PRL2A3225X42ANOSUB Eaton n/a
3TZ08 WW GRAINGER n/a
NF442L2 Schneider Electric 00785901871569

* All prices subject to change.

Begin Live Chat