PRL2A3225X30A - PRL2A Interior 480Y/277V 3PH 4W 225A 30 Circuit Al

Eaton

  • $281.07 (Each)
  • $281.07 (Each)
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
PRL2A3225X30A
Manufacturer
Eaton
Manufacturer's Part Number
PRL2A3225X30A
Description
PRL2A Interior 480Y/277V 3PH 4W 225A 30 Circuit Al
Interior, 225 A, 480Y/277 V, Aluminum Bus Material, 3 Phases, 5 LB/Ea
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009498 / 00786687009498
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.07 (Each)
Resources
Specifications Sheets
 
 
PRL2A3225X30A - Specification Sheet
Images
 
 
PRL2A3225X30A - Small Image
 
PRL2A3225X30A - Large Image
 
PRL2A3225X30A - Video
Attachments
 
 
PRL2A3225X30A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
480y/277 V
Number of Phases
3
Material, Color, and Finish
Bus Material
Aluminum
Descriptions
Product Type
Interior
Long Description
Interior, 225 A, 480y/277 V, Aluminum Bus Material, 3 Phases, 5 lb/EA
Short Description
Interior, 42CKT, 225 A, 3 PH, Aluminum Bus
Description
PRL2A INTERIOR 480Y/277V 3PH 4W 225A 30 CIRCUIT AL
extra long description
ETN PRL2A3225X30A Eaton Pow-R-Stock
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL2A3225X30A
GTIN
00786687009498
UPC
786687009498
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2A Panelboard
Packaging
Weight
5 lb/EA
Weight per each
5