PRL2A3400X42C - PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Cu

Eaton

  • $534.80 (Each)
  • $534.80 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL2A3400X42C
Manufacturer
Eaton
Manufacturer's Part Number
PRL2A3400X42C
Description
PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Cu
Interior, 400 A, 480Y/277 V, Copper Bus Material, 3 Phases, 5 LB/Ea
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687010050 / 00786687010050
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$534.80 (Each)
Resources
Images
 
 
PRL2A3400X42C - Small Image
 
PRL2A3400X42C - Large Image
 
PRL2A3400X42C - Video
Specifications Sheets
 
 
PRL2A3400X42C - Specification Sheet
Attachments
 
 
PRL2A3400X42C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Voltage Rating
480y/277 V
Number of Phases
3
amperage rating
400A
Material, Color, and Finish
Bus Material
Copper
Descriptions
Product Type
Interior
Long Description
Interior, 400 A, 480y/277 V, Copper Bus Material, 3 Phases, 5 lb/EA
Short Description
Interior, 42CKT,400 A, 3 PH, Copper Bus
Description
PRL2A INTERIOR 480Y/277V 3PH 4W 400A 42 CIRCUIT CU
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Special Features
PRL2A INTERIOR
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
PRL2A3400X42C
Brand
EATON CUTLER-HAMMER
GTIN
00786687010050
UPC
786687010050
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2A Panelboard
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
5 lb/EA
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat