PRL2X3225X42C - PRL2X Interior 480Y/277 3P 4W 225A 42 CKT Cu Bus

Eaton

  • $536.89 (Each)
  • $536.89 (Each)

Availability: In Stock Locally
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
PRL2X3225X42C
Manufacturer
Eaton
Manufacturer's Part Number
PRL2X3225X42C
Description
PRL2X Interior 480Y/277 3P 4W 225A 42 CKT Cu Bus
Eaton PRL2X Interior 480/277 3P 4W 225A 42 CKT Cu Bus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363352 / 00786689363352
Weight per unit
122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$536.89 (Each)
Resources
Images
 
 
PRL2X3225X42C - Large Image
 
PRL2X3225X42C - Video
Brochures
 
 
PRL2X3225X42C - Brochure
Other Links
 
 
PRL2X3225X42C - Other
Attachments
 
 
PRL2X3225X42C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225 A
Descriptions
Description
PRL2X INTERIOR 480Y/277 3P 4W 225A 42 CKT CU BUS
Product Type
PRL2X Int 480/277 3P4W 225A 42CKT Cu
extra long description
ETN PRL2X3225X42C PRL2X INT 480/277
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton PRL2X INTERIOR 480/277 3P 4W 225A 42 CKT CU BUS
Additional Information
media
Yes
dimensions
55.5000 IN X 18.2500 IN X 6.5000 IN
Manufacturer Information
Manufacturers Part Number
PRL2X3225X42C
Brand
Eaton
GTIN
00786689363352
UPC
786689363352
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2X Panelboard
Packaging
Weight per each
122
Carton
1
Uses, Certifications, and Standards
standard
UL 67,NEMA Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRL2X3225X42C.
Jump To:

Similar Items

Similar items are close alternatives to PRL2X3225X42C, though they may not be 100% alike.

Interior, 225 A, 480Y/277 V, Copper Bus Material, 3 Phases, 5 LB/Ea
  • Our Part #: PRL2A3225X42C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRL2A3225X42C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($438.95) ·
PRL2A3225X42C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$438.95

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat