PRL2X3400X42C - PRL2X Interior 480Y/277 3P 4W 400A 42 CKT Cu Bus

Eaton

  • $654.13 (Each)
  • $654.13 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL2X3400X42C
Manufacturer
Eaton
Manufacturer's Part Number
PRL2X3400X42C
Description
PRL2X Interior 480Y/277 3P 4W 400A 42 CKT Cu Bus
Eaton PRL2X Interior 480/277 3P 4W 400A 42 CKT Cu Bus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363376 / 00786689363376
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$654.13 (Each)
Resources
Images
 
 
PRL2X3400X42C - Small Image
 
PRL2X3400X42C - Large Image
 
PRL2X3400X42C - Large Image
 
PRL2X3400X42C - Large Image
 
PRL2X3400X42C - Video
Attachments
 
 
PRL2X3400X42C - Specification Sheet
Brochures
 
 
PRL2X3400X42C - Brochure
Other Links
 
 
PRL2X3400X42C - Other
 
PRL2X3400X42C - Other
 
PRL2X3400X42C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400A
Descriptions
Product Type
PRL2X Int 480/277 3P4W 400A 42CKT Cu
extra long description
ETN PRL2X3400X42C PRL2X INT 480/277
Description
PRL2X INTERIOR 480Y/277 3P 4W 400A 42 CKT CU BUS
Long Description
Eaton PRL2X INTERIOR 480/277 3P 4W 400A 42 CKT CU BUS
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
dimensions
61.0000 IN X 15.0000 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL2X3400X42C
GTIN
00786689363376
UPC
786689363376
Taxonomies, Classifications, and Categories
Type
PRL2X Panelboard
Category Description
PANELBOARD BOXES & INTERIORS
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat