RPCB3673BS - Box Stocking RPC Type 3R PRL4 36W 73H

Eaton

  • $5282.42 (Each)
  • $5,282.42 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RPCB3673BS
Manufacturer
Eaton
Manufacturer's Part Number
RPCB3673BS
Description
Box Stocking RPC Type 3R PRL4 36W 73H
Eaton Pow-R-Xpress Box Stocking RPC Type 3R PRL4 36"W, 73"H
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786689538996 / 00786689538996
Weight per unit
344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,282.42 (Each)
Stock Availability
Hutchinson
0 (Find nearest stock)
West Wichita
0
All Stores
8
Resources
Images
 
 
RPCB3673BS - Small Image
 
RPCB3673BS - Large Image
 
RPCB3673BS - Video
Attachments
 
 
RPCB3673BS - Specification Sheet
Brochures
 
 
RPCB3673BS - Brochure
Other Links
 
 
RPCB3673BS - Other
 
RPCB3673BS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BOX STOCKING RPC TYPE 3R PRL4 36W 73H
Extra Long Description
ETN RPCB3673BS BOX STOCKING RPC TYP
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress BOX STOCKING RPC TYPE 3R PRL4 36"W,73"H
Product Type
Box Stocking RPC Type 3R PRL4 36"W, 73"H
Additional Information
Dimensions
73.0000 IN X 36.0000 IN X 12.8500 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RPCB3673BS
GTIN
00786689538996
UPC
786689538996
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
344
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
1 View Store
Oklahoma City
1 View Store

A-L

Location Stock Available
Arlington Branch
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat