RPCB3690 - PRL4 Type 3R Encl 36"W 90"H

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RPCB3690
Manufacturer
Eaton
Manufacturer's Part Number
RPCB3690BS
Description
PRL4 Type 3R Encl 36"W 90"H
Eaton Pow-R-Xpress Box Stocking RPC Type 3R PRL4 36"W, 90"H
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786689538958 / 00786689538958
Weight per unit
427 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RPCB3690 - Small Image
 
RPCB3690 - Large Image
 
RPCB3690 - Large Image
 
RPCB3690 - Video
Attachments
 
 
RPCB3690 - Specification Sheet
Brochures
 
 
RPCB3690 - Brochure
Other Links
 
 
RPCB3690 - Other
 
RPCB3690 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Eaton PRX Box Stocking RPC 3R PRL4 36X90
extra long description
ETN RPCB3690BS Eaton PRX BOX STOCKI
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress BOX STOCKING RPC TYPE 3R PRL4 36"W,90"H
Additional Information
media
Yes
dimensions
90.0000 IN X 36.0000 IN X 12.8500 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
RPCB3690BS
GTIN
00786689538958
UPC
786689538958
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Accessory
Packaging
Weight per each
427
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat