SEPD2 - Service Entrance Barrier Kit

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEPD2
Manufacturer
Eaton
Manufacturer's Part Number
SEPD2
Description
Service Entrance Barrier Kit
Eaton Pow-R-Xpress Service Entrance Barrier Kit For PD2 Frame Breaker
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687079521 / 00786687079521
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SEPD2 - Small Image
 
SEPD2 - Large Image
 
SEPD2 - Video
Attachments
 
 
SEPD2 - Specification Sheet
Brochures
 
 
SEPD2 - Brochure
Other Links
 
 
SEPD2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SERVICE ENTRANCE BARRIER KIT
Long Description
Eaton Pow-R-Xpress SERVICE ENTRANCE BARRIER KIT for PD2 Frame Breaker
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN SEPD2 Eaton PRX SERVIC ENT BARR
Product Type
Eaton PRX Servic Ent Barrier Kit PD2 BRK
Additional Information
dimensions
8.0000 IN X 6.0000 IN X 5.6000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SEPD2
GTIN
00786687079521
UPC
786687079521
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
3.35
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,UL 67,NEMA Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat