SEPD3 - Service Entrance Barrier Kit PD3 Frame Breaker Wit

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEPD3
Manufacturer
Eaton
Manufacturer's Part Number
SEPD3
Description
Service Entrance Barrier Kit PD3 Frame Breaker Wit
Eaton Pow-R-Xpress Service Entrance Barrier Kit For PD3 Frame Breaker
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687079538 / 00786687079538
Weight per unit
4.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SEPD3 - Large Image
 
SEPD3 - Video
Brochures
 
 
SEPD3 - Brochure
Other Links
 
 
SEPD3 - Other
Attachments
 
 
SEPD3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SERVICE ENTRANCE BARRIER KIT PD3 FRAME BREAKER WIT
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN SEPD3 Eaton PRX SERVIC ENT BARR
Product Type
Eaton PRX Servic Ent Barrier Kit PD3 BRK
Long Description
Eaton Pow-R-Xpress SERVICE ENTRANCE BARRIER KIT for PD3 Frame Breaker
Additional Information
media
Yes
dimensions
11.3000 IN X 12.1000 IN X 5.6000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
SEPD3
GTIN
00786687079538
UPC
786687079538
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
4.95
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,UL 67,NEMA Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat