SFBCVR225BT0P - 225A Max Sub-Feed-BKR Cover For 600A Panel Top

Eaton

  • $90.72 (Each)
  • $90.72 (Each)

  • $453.60 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFBCVR225BT0P
Manufacturer
Eaton
Manufacturer's Part Number
SFBCVR225BTOP
Description
225A Max Sub-Feed-BKR Cover For 600A Panel Top
Eaton Pow-R-Xpress 225A Max SFB CVR For 600A PNL Top
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689397289 / 00786689397289
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.72 (Each)
Standard Packaging
$453.60 (Per 5)
Resources
Images
 
 
SFBCVR225BT0P - Small Image
 
SFBCVR225BT0P - Large Image
 
SFBCVR225BT0P - Video
Attachments
 
 
SFBCVR225BT0P - Specification Sheet
Brochures
 
 
SFBCVR225BT0P - Brochure
Other Links
 
 
SFBCVR225BT0P - Other
 
SFBCVR225BT0P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
225A MAX SUB-FEED-BKR COVER FOR 600A PANEL TOP
Long Description
Eaton Pow-R-Xpress 225A MAX SFB CVR FOR 600A PNL TOP
Product Type
Eaton PRX 225A Max SFB CVR 600A PNL Top
extra long description
ETN SFBCVR225BTOP Eaton PRX 225A MA
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
dimensions
23.0000 IN X 11.0000 IN X 0.1000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SFBCVR225BTOP
GTIN
00786689397289
UPC
786689397289
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Disconnect Accessories
Packaging
Weight per each
12
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat