SFBCVR400AB0T - 400A Max SFB CVR For 600A PNL Bot

Eaton

  • $116.59 (Each)
  • $116.59 (Each)

  • $582.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFBCVR400AB0T
Manufacturer
Eaton
Manufacturer's Part Number
SFBCVR400ABOT
Description
400A Max SFB CVR For 600A PNL Bot
Eaton Pow-R-Xpress 400A Max SFB CVR For 600A PNL Bot
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689397302 / 00786689397302
Weight per unit
127 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.59 (Each)
Standard Packaging
$582.95 (Per 5)
Resources
Images
 
 
SFBCVR400AB0T - Small Image
 
SFBCVR400AB0T - Large Image
 
SFBCVR400AB0T - Video
Attachments
 
 
SFBCVR400AB0T - Specification Sheet
Brochures
 
 
SFBCVR400AB0T - Brochure
Other Links
 
 
SFBCVR400AB0T - Other
 
SFBCVR400AB0T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
400A MAX SFB CVR FOR 600A PNL BOT
extra long description
ETN SFBCVR400ABOT Eaton PRX 400A MA
Product Type
Eaton PRX 400A Max SFB CVR 600A PNL Bot
Long Description
Eaton Pow-R-Xpress 400A MAX SFB CVR FOR 600A PNL BOT
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
dimensions
22.0000 IN X 11.0000 IN X 0.1000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SFBCVR400ABOT
GTIN
00786689397302
UPC
786689397302
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
127
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat