20000123 - 2" Shur-Lock Coupler

CIC

  • $20.54 (Each)
  • $20.54 (Each)

  • $205.40 (Per 10)
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
20000123
Manufacturer's Part Number
20000123
Description
2" Shur-Lock Coupler
Shur-Lock Ii Coupler, Under-Ground Electrical Application, Black, Female Connection Gender, 2 In Connection Size, 2 In (Trade Size);2.375 In (Outer Dia.) Dimensions, Made In Usa, Hdpe;PVC Conduit;Stainless Steel (Clamp) Material, Corrosion-Resistant Resistance, Excellent Pull Out Strength On Hdpe, PVC, FRP and Steel Special Features
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
88850800011
Weight per unit
0.127 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.54 (Each)
Standard Packaging
$205.40 (Per 10)
Resources
Images
 
 
20000123 - Small Image
 
20000123 - Large Image
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
HDPE;PVC Conduit;Stainless Steel (Clamp)
Material, Color, and Finish
Color
Black
Descriptions
Description
2" SHUR-LOCK COUPLER
Features
The Shur-Lock(TM) II Coupling System is a patented* design for high-integrity joining of HDPE and PVC conduits. The body of the Shur-Lock(TM)II is manufactured from durable high-density polyethylene. The external band clamps and locking rings are made from corrosion-resistant stainless steel. The o-ring joints have been air pressure tested to hold over 130 psi and the water sealing capability withstands head pressures of greater than 20 feet.The Shur-Lock(TM)II is ETL Listed to UL-514B standards making it
Short Description
Shur-Lock II Coupler, 2 in, Black, 1 CT
Product Type
Shur-Lock II Coupler
Long Description
Shur-Lock II Coupler, Under-Ground Electrical Application, Black, Female Connection Gender, 2 in Connection Size, 2 in (Trade Size);2.375 in (Outer Dia.) Dimensions, Made in USA, HDPE;PVC Conduit;Stainless Steel (Clamp) Material, Corrosion-Resistant Resistance, Excellent Pull Out Strength on HDPE, PVC, FRP and Steel Special Features
Special Features
Excellent Pull Out Strength on HDPE, PVC, FRP and Steel
Additional Information
Resistance
Corrosion-Resistant
dimensions
2 in (Trade Size);2.375 in (Outer Dia.)
connection size
2 in
Connection Gender
Female
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
DURA-LINE CORPORATION
Manufacturers Part Number
20000123
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.127
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Under-Ground Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 20000123.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 20000123.

2" Shur-Lock Coupler
  • Our Part #: 400761
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: CIC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.54) ·
400761 - Dura-Line LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat