ZR2440L40K10V - 2X4 44W Led Troffer 40K 4000LM

Cree Lighting

  • $199.00 (Each)
  • $199.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZR2440L40K10V
Manufacturer
Cree Lighting
Manufacturer's Part Number
ZR24-40L-40K-10V
Description
2X4 44W Led Troffer 40K 4000LM
00810048028931|0810048|810048028931|81004802893|02893|2R24-40L-40K-10V|ZR24 40L 40K 10V|ZR2440L40K10V|ZR24-40L-40K-10V|ZR24 TRF, 40L, 40K, 10V|Crea 2R24-40L-40K-10V|Crea ZR24 40L 40K 10V|Crea ZR2440L40K10V|Crea ZR24-40L-40K-10V|Cree 2R24-40L-40K-10V|Cree Lighting 2R24-40L-40K-10V|Cree Lighting ZR24 40L 40K 10V|Cree Lighting ZR2440L40K10V|Cree Lighting ZR24-40L-40K-10V|Cree ZR24 40L 40K 10V|Cree ZR2440L40K10V|Cree ZR24-40L-40K-10V|Crie 2R24-40L-40K-10V|Crie ZR24 40L 40K 10V|Crie ZR2440L40K10V|Crie ZR24-40L-
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
810048028931 / 00810048028931
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.00 (Each)
Resources
Images
 
 
ZR2440L40K10V - Small Image
 
ZR2440L40K10V - Large Image
 
ZR2440L40K10V - Large Image
 
ZR2440L40K10V - Video
Attachments
 
 
ZR2440L40K10V - Specification Sheet
 
ZR2440L40K10V - Specification Sheet
Brochures
 
 
ZR2440L40K10V - Brochure
 
ZR2440L40K10V - Brochure
Other Links
 
 
ZR2440L40K10V - Other
 
ZR2440L40K10V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled Steel Housing
Voltage Rating
120 to 277
Lamp Type
4000 LM 3500 K 90 CRI LED
Descriptions
Product Type
ZR24 TRF, 40L, 40K, 10V
extra long description
Cree Light ZR24-40L-40K-10V ZR24 Tr
Description
2X4 44W LED TROFFER 40K 4000LM
Long Description
00810048028931|0810048|810048028931|81004802893|02893|2R24-40L-40K-10V|ZR24 40L 40K 10V|ZR2440L40K10V|ZR24-40L-40K-10V|ZR24 Trf, 40L, 40K, 10V|Crea 2R24-40L-40K-10V|Crea ZR24 40L 40K 10V|Crea ZR2440L40K10V|Crea ZR24-40L-40K-10V|Cree 2R24-40L-40K-10V|Cree Lighting 2R24-40L-40K-10V|Cree Lighting ZR24 40L 40K 10V|Cree Lighting ZR2440L40K10V|Cree Lighting ZR24-40L-40K-10V|Cree ZR24 40L 40K 10V|Cree ZR2440L40K10V|Cree ZR24-40L-40K-10V|Crie 2R24-40L-40K-10V|Crie ZR24 40L 40K 10V|Crie ZR2440L40K10V|Crie ZR24-40L-
Special Features
2 FT X 4 FT LED troffer; Utilizes Cree TrueWhite technology; Assembled in the US and Mexico; Durable cold rolled steel housing provides strength and uniformity; Ultra-thin 3.9 IN fixture height and lightweight design effectively target a broad range of plenum spaces and allow for easy installations; Fixture is pre-painted for enhanced smooth finish; Provided t-bar clips and holes for mounting support wires enable recessed or suspended installation; Fixture sides and ends are hemmed in for safe, easy handli
Additional Information
media
Yes
dimensions
47.7 IN X Length X 23.7 IN Width X 3.9 IN Height
Reflector Type
Optimized Smooth Lens
Power Rating
44
Manufacturer Information
Brand
CREE LIGHTING
Manufacturers Part Number
ZR24-40L-40K-10V
sub brand
ZR-24
GTIN
00810048028931
UPC
810048028931
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
ZR Series LED Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
C/US UL Listed, Product Qualified On The Design Lights Consortium (DLC) Qualified Products List (QPL)
Application
For Petroleum And Convenience Store, Airports, Auto Dealership, Corporate Campus, Education, Government, Healthcare, Municipal, Recreation And Public Venues, Restaurants And Hospitality, Retail And Grocery
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat