797462 - 3" Blue Emt

Conduit

  • $11.62 (Per Foot)
  • $11.62 (Per Foot)

  • $1,161.78 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
797462
Manufacturer
Conduit
Manufacturer's Part Number
797462
Description
3" Blue Emt
3/4" Electrical Metallic Tubing, Emt, Galvanized Steel, 10' Long, Blue
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Emt (Electrical Metallic Conduit)
UNSPSC
N/A
UPC/EAN/GTIN
091111018114 / 0091111018114 / 00091111018114
Weight per unit
2175 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$11.62 (Per Foot)
Carton
$11.62 (Per Foot)
Resources
Images
 
 
797462 - Small Image
 
797462 - Large Image
Attachments
 
 
797462 - Specification Sheet
Brochures
 
 
797462 - Brochure
Other Links
 
 
797462 - Other
 
797462 - Other
 
797462 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Blue
Finish
Galvanized
Dimensions and Weight
Length
120
Descriptions
Product Type
3/4 Emt Blue
Description
3" BLUE EMT
extra long description
AL-TUBE 797462 3/4 EMT BLUE
Short Description
3/4 EMT BLUE
Features
True Color EMT is available in 8 vibrant colors to provide instant identification of multiple circuit systems. The colors can separate fire alarm circuits from power wiring, data com cables, and eliminate the unnecessary labor of applying spray paints, powder coats, or tapes in the field.
Long Description
3/4" Electrical Metallic Tubing, EMT, Galvanized Steel, 10' Long, Blue
Special Features
Painted to Identify Critical Circuits
Additional Information
Wall Thickness
0.049
outside diameter
0.922
gauge
18
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
797462
GTIN
00091111018114
UPC
091111018114
Taxonomies, Classifications, and Categories
Category Description
EMT (Electrical Metallic Conduit)
Type
EMT
Trade Size
Trade Size
3/4
Packaging
Weight
0.46
Weight per foot
2175
Carton
1
Uses, Certifications, and Standards
standard
UL797 & ANSI C80.3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat